Shop All Electric Hoists
Vestil
Orange / Yellow Steel Electric Mini Hanging Cable Hoist EMH-3
Mfr # 736EMH3
Zoro # G511768663
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736EMH3
- Zoro # G511768663
- Country of Origin China
- Category Electric Hoists
Description
Easily lift heavy items with this Vestil orange / yellow steel electric mini hanging cable hoist EMH-3. This electric hoist is ideal for warehouses storage spaces construction sites and other industrial locations. Featuring an ample 300 lb. capacity and a lifting speed of 60' per minute this unit makes it quick and easy to lift heavy loads. The motor offers quiet smooth operation with thermal overload protection for safe use. It is equipped with a dual braking system for instant safe braking.This hoist is constructed of durable steel and it has a bright orange and yellow powder-coated finish for additional strength and high visibility. The lightweight compact design offers easy transport and space-saving storage. This hoist securely mounts onto hanging structures. It comes with a 360 degree swivel hook with a safety latch making it easy to securely connect loads.This hoist includes a built-in raise / lower limit switch to prevent excessive winding. It also has a quick disconnect power cord and hand control cord for easy detachment. This hoist comes equipped with a 90' long cable with a 1/4'' diameter for secure lifting. It requires a 115V 1 phase electrical connection for operation.Overall Dimensions:Length: 8 1/4''Width: 9 1/2''Height: 26 3/8''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- CM Series 602 Mini Lever , 5Ft Lift, 550 Lbs. Cap. (0210)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- VESTIL Electric Chain Hoist, 500 lb., 220V (VS-ECH-5-1PH)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- BISON LIFTING EQUIPMENT 2 Ton 3 Phase, Electric Chain Hoist, 20 Ft, 230v/460v (HHBD02SK-01 / 20')
- Vestil Lifting Equipment