Shop All Pavement Markings
Vestil
Orange Surface Flexible Stakes, 48 x 3.25
Mfr # VGLT-16-4F-O
Zoro # G1752727
original price:
$62.49
5% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VGLT-16-4F-O
- Zoro # G1752727
- UPC # 691215096119
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3" |
Details
Item | Flexible Stake |
Color | White |
Description
Orange Surface Flexible Stakes,48 x 3.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/9)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- VESTIL Reflective Sheeting 3"x6" White (VGLT-RT-W)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- VESTIL Reflective Sheeting 3"x6" Orange (VGLT-RT-O)
- VESTIL White Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-W)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- Vestil Traffic Safety