Shop All Cantilever Racks & Components
Vestil
Orange Steel Standarf Cantilever Racking Straight Arm 18"L Usable
Mfr # SSA-C-18
Zoro # G4981177
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Load Capacity 600 lb.
- Width 2-3/4"
- Depth 20-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SSA-C-18
- Zoro # G4981177
- UPC # 691215118606
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 2-3/4" |
Depth | 20-1/2" |
Height | 7-1/4" |
Details
Item | Straight Arm |
Color | Orange |
Load Capacity | 600 lb. |
Material | Steel |
Description
Galv Cantilever Racking Straight Arm,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- 80/20 Joining Plate, 10 Series (2567)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- Vestil Cantilever Racks & Components