No Product Image Available

Vestil

Orange Steel Low Profile Manual Push Trolley E-MT-6


product price: $624.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly lift and hold items with this Vestil orange steel low profile manual push trolley E-MT-6. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams from 3'' to 8 5/8'' wide. To adjust the width simply turn the screw to rotate the center rod clockwise or counterclockwise. This rod will not rotate once the hoist sold separately is attached ensuring the width will not accidentally change during use.This trolley features a low profile design with 3 3/8'' of headroom for use in tight spaces. It is constructed of durable steel and it uses a manual push design for operation. To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers for long-lasting service. Safely connect a hoist with the help of the lifting eye that is conveniently situated at the bottom of the trolley. With a 6000 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 12 3/4''Width: 13''Height: 9 3/8''Capacity: 6000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.