Shop All Trolleys
Vestil
Orange Steel Low Profile Manual Push Trolley E-MT-1
Mfr # 736EMT1
Zoro # G911591229
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Effortlessly lift and hold items with this Vestil orange steel low profile manual push trolley E-MT-1. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams from 2'' to 8 5/8'' wide. To adjust the width simply turn the screw to rotate the center rod clockwise or counterclockwise. This rod will not rotate once the hoist sold separately is attached ensuring the width will not accidentally change during use.This trolley features a low profile design with 2 1/2'' of headroom for use in tight spaces. It is constructed of durable steel and it uses a manual push design for operation. To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers for long-lasting service. Safely connect a hoist with the help of the lifting eye that is conveniently situated at the bottom of the trolley. With a 1000 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 8''Width: 11''Height: 6 1/2''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- KFI Winch Cover Small (WC-SM)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-8-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- Vestil Hoists