Shop All Cantilever Racks & Components
Vestil
Orange Steel Extra Heavy Duty Cantilever Arm 42"L 2900lb Capacity
Mfr # XHDSA-C-42
Zoro # G4978760
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2900 lb.
- Material Steel
- Width 5"
- Height 13"
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # XHDSA-C-42
- Zoro # G4978760
- UPC # 691215057196
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 5" |
Height | 13" |
Depth | 42" |
Details
Item | Heavy Duty Cantilever Arm |
Load Capacity | 2900 lb. |
Material | Steel |
Description
Extra HD Cantilever Arm,42 In.,2.9K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-102YL)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- PLATT Storage Case Set, 17-1/4x12-1/4x1/2, Black (C PALLET)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- Vestil Cantilever Racks & Components