Shop All Cantilever Racks & Components
Vestil
Orange Steel Extra Heavy Duty Cantilever Arm 36"L 3400lb Capacity
Mfr # XHDSA-C-36
Zoro # G4978779
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3400 lb.
- Height 13"
- Depth 36"
- Material Steel
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # XHDSA-C-36
- Zoro # G4978779
- UPC # 691215057172
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 13" |
Depth | 36" |
Width | 5" |
Details
Item | Heavy Duty Cantilever Arm |
Load Capacity | 3400 lb. |
Material | Steel |
Description
Extra HD Cantilever Arm,36 In.,3.4K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (32V419)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- Vestil Cantilever Racks & Components