Shop All Dock Wheel Chocks
Vestil
Orange Rubber Wheel Chock w/Handle
Mfr # ORWC-8-HDL
Zoro # G1749032
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Rubber
- Width 11.875
- Height 6
- Depth 8
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ORWC-8-HDL
- Zoro # G1749032
- UPC # 691215077583
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 11.875 |
Height | 6 |
Depth | 8 |
Details
Material | Molded Rubber |
Color | Orange |
Item | Orange Rubber Wheel Chock w/Handle |
Description
Orange Rubber Wheel Chock w/Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Podium Stepladder (PD7303)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 5" WIDE FORKS (FE5X72)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- VESTIL Rubber Airline Wheel Chock, Rope, 5 x 10 (AC-13)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- VESTIL Wheel Alignment Curb, 92", Yellow (SWAC-92)
- VESTIL Speed Bump, Asphalt Hardware, 72x12x2.25 (SBDA-72)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- Vestil Dock Wheel Chocks