Shop All Plate Casters
Vestil
Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster
Mfr # CST-F40-8X2SI-SWB
Zoro # G2936320
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-F40-8X2SI-SWB
- Zoro # G2936320
- UPC # 691215231497
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivl w/Brake,Poly/Alum. Hub,8x2" |
Description
Caster,Swivl w/Brake,Poly/Alum. Hub,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2801DFX12)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- VESTIL White Polypropylene 2 x 13/16 Swivel With Brake Caster (CST-B23-2X1PP-SWB)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 6 x 2 Caster (CST-F40-6X2SI-SWB)
- VESTIL Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-R)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 6x2 Caster (CST-F40-6X2DT-SWB)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- Vestil Plate Casters