Shop All Plate Casters
Vestil
Orange Premium Heavy Duty Swivel With Brake Polyurethane 6 x 2 Caster
Mfr # CST-F40-6X2SI-SWB
Zoro # G2936381
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CST-F40-6X2SI-SWB
- Zoro # G2936381
- UPC # 691215231435
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 1500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Castr,Swvl w/Brk,Sirius Hvy Duty(R),6x2" |
Description
Castr,Swvl w/Brk,Sirius Hvy Duty(R),6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3084 Universal 2" Receiver Hitch Winch Mount for ATV / UTV (5600.3084)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- HAMILTON Wood Dolly, 20X30 Ebonite Whls (DW243-E-2030)
- CM Brake Disc Washer (40904)
- VESTIL Caster Rigid (16-132-801)
- VESTIL Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster (CST-FC47-8X2DK-SWB)
- VESTIL Green Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2DT-S)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- VESTIL White Polypropylene 2 x 13/16 Swivel With Brake Caster (CST-B23-2X1PP-SWB)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH06AMP125SWTP01)
- Vestil Plate Casters