Shop All Plate Casters
Vestil
Orange Premium Heavy Duty Rigid Polyurethane 8 x 2 Caster
Mfr # CST-F40-8X2SI-R
Zoro # G2936287
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 2000 lb.
- Wheel Dia. 8"
- Wheel Width 2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-F40-8X2SI-R
- Zoro # G2936287
- UPC # 691215231473
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Sirius Heavy Duty(R),8x2" |
Caster Sub-Type | Swivel |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Caster,Rigid,Sirius Heavy Duty(R),8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- VESTIL Gray High-Quality Non-Marking Swivel With Brake Thermo Rubber 6x2 (CST-F40-6X2DK-SWB)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- Vestil Casters