Shop All Plate Casters
Vestil
Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster
Mfr # CST-F40-6X2SI-R
Zoro # G2936433
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1500 lb.
- Wheel Dia. 6"
- Wheel Width 2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-F40-6X2SI-R
- Zoro # G2936433
- UPC # 691215231411
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Sirius Heavy Duty(R),6x2" |
Caster Sub-Type | Swivel |
Load Rating | 1500 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Caster,Rigid,Sirius Heavy Duty(R),6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-3E)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- HAMILTON Track Wheel, 9-1/4X1-1/2 3/4Tprd (WFT-92T-3/4)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- VESTIL Caster Swivel w/Brake (16-132-809)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster, 4PK (SCC-KP92S1030-PUR-RS-4)
- Vestil Plate Casters