Shop All Cantilever Racks & Components
Vestil
Orange Medium Cantilever Incline Arm 36" Usable Length
Mfr # MIA-C-36
Zoro # G4982391
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 400 lb.
- Height 9"
- Depth 39"
- Material Steel
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MIA-C-36
- Zoro # G4982391
- UPC # 691215056663
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 9" |
Depth | 39" |
Width | 6" |
Details
Item | Medium Cantilever Incline Arm |
Load Capacity | 400 lb. |
Material | Steel |
Description
Medium Cantilever Incline Arm,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLOBLANK)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3228-3A-PT)
- PLANO Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H (161900)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- Vestil Cantilever Racks & Components