Shop All Cantilever Racks & Components
Vestil
Orange Medium Cantilever Incline Arm 30" Usable Length
Mfr # MIA-C-30
Zoro # G4982400
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Width 6"
- Depth 33"
- Material Steel
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MIA-C-30
- Zoro # G4982400
- UPC # 691215056656
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 6" |
Depth | 33" |
Height | 9" |
Details
Item | Medium Cantilever Incline Arm |
Load Capacity | 500 lb. |
Material | Steel |
Description
Medium Cantilever Incline Arm,30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- Vestil Cantilever Racks & Components