Shop All Cantilever Racks & Components
Vestil
Orange Medium Cantilever Incline Arm 18" Usable Length
Mfr # MIA-C-18
Zoro # G4982428
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Load Capacity 750 lb.
- Depth 21"
- Material Steel
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MIA-C-18
- Zoro # G4982428
- UPC # 691215056632
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 21" |
Width | 6" |
Height | 9" |
Details
Item | Medium Cantilever Incline Arm |
Color | Orange |
Load Capacity | 750 lb. |
Material | Steel |
Description
Medium Cantilever Incline Arm,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- TENNSCO Cross Bar 36 In (LRA-36)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- Vestil Cantilever Racks & Components