Shop All Spill Containment Accessories
Vestil
Orange Low Density Polyethylene Over Pack Drum Containment Cover SCC-65-CVR-OR
Mfr # 736SCC65CVROR
Zoro # G011636165
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Vestil
- MFR # 736SCC65CVROR
- Zoro # G011636165
- Country of Origin United States
- Category Spill Containment Accessories
Description
Securely transport drums with this Vestil orange low density polyethylene over pack drum containment cover SCC-65-CVR-OR. This cover is intended for use with the Vestil SCC-65 drum containment container. This cover attaches to your drum container to securely hold 1 55 gallon steel or plastic drum for storage or transport.This unit works to contain any leaks or spills making it easy to maintain and move waste materials. It is constructed of durable low density polyethylene for superior strength. It is easy to attach by simply placing it onto the drum container and snapping it on until it is latched.Overall Dimensions:Diameter: 37''Height: 11 5/8''
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
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- VESTIL Drum Contain ment Base, Yellow (SCC-65-YL)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- PIG PIG Heavy-Duty 4-Drum Poly Spill Containment Pallet Black WD 62.5" L x 62.5" W x 8.75" H (PAK672-BK-WD)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- ABSORBENT PRODUCTS LTD. ABSORBENT QD65-2 QUICK DAM FLOOD BARRIERS 5' (QD65-2)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- Vestil Spill Containment Accessories