Shop All Plate Casters
Vestil
Orange Heavy Duty Swivel Polyurethane 8 x 2 Caster
Mfr # CST-FC47-8X2SI-S
Zoro # G2936488
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Aluminum/Polyurethane
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-FC47-8X2SI-S
- Zoro # G2936488
- UPC # 691215231763
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Aluminum/Polyurethane |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swvel,Polyurethne,Heavy Duty,8x2" |
Description
Caster,Swvel,Polyurethne,Heavy Duty,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- KEEPER Multicolored Bungee Cord 30 in. L X 0.315 in. (A06031Z)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- VESTIL Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster (CST-FC47-8X2DK-SWB)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- VESTIL Light Gray Swivel Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-S)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Rigid Caster with Roller Bearing (SCC-20R620-GFNR)
- Vestil Plate Casters