Shop All Plate Casters
Vestil
Orange Heavy Duty Rigid Polyurethane 8 x 2 Caster
Mfr # CST-FC47-8X2SI-R
Zoro # G2936549
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 2000 lb.
- Wheel Dia. 8"
- Wheel Width 2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-FC47-8X2SI-R
- Zoro # G2936549
- UPC # 691215231756
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Polyurethne,Heavy Duty,8x2" |
Caster Sub-Type | Swivel |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Caster,Rigid,Polyurethne,Heavy Duty,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17932)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- VESTIL Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-R)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- Vestil Casters