Shop All Drum Dollies & Caddies
Vestil
Orange Drum Containment Container 800 lb Steel or Plastic Drum Type
Mfr # SCC-65-OR
Zoro # G5436475
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Overall Height 29.5
- Overall Length 36.25
- Overall Width 36.25
- Material Low Density Polyethylene (LDPE)
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCC-65-OR
- Zoro # G5436475
- UPC # 691215120692
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 29.5 |
Overall Length | 36.25 |
Overall Width | 36.25 |
Platform Length | 36.25" |
Height | 30 in |
Size | 36.25 x 36.25 x 29.5 |
Depth | 36.25 |
Width | 36.25 |
Length | 36.25 |
Details
Material | Low Density Polyethylene (LDPE) |
Color | Orange |
Load Capacity | 800 lb |
Item | Drum Contain ment Base,Orange |
Assembled | Yes |
Features | Drum container is designed to contain leaks and spills. Great for 55 gallon steel or plastic drums during transportation and storage. Made from a sturdy construction for longtime use. Unit can be transported with a fork truck for maximum efficiency |
Includes | (1) Low Density Polyethylene Over Pack Drum Containment Container |
For Use With | DRUM-ST, DRUM-HD, DRUM-X-H, DRUM-X-C |
Application | The drum containment is ideal for the manufacturing and maintenance facilities. |
Weight | 26 |
Drain Included | Yes |
Description
Drum Contain ment Base,Orange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- Vestil Drum Dollies & Caddies