Shop All Drum Cradles & Tippers
Vestil
OPTIONAL REVOLVING DRUM CRADLE
Mfr # DRK-PRDC-42-R
Zoro # G401793928
original price:
$201.39
26% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.1875
- Overall Length 33.125
- Width 17.375
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRK-PRDC-42-R
- Zoro # G401793928
- UPC # 691215127462
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 4.1875 |
Overall Length | 33.125 |
Width | 17.375 |
Platform Length | 33.125" |
Height | 5 in |
Length | 34 in |
Depth | 34 in |
Size | 33.125 x 17.375 x 4.1875 |
Overall Width | 17.375 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 800 lb |
Assembled | Yes |
For Use With | DRK-1-3, DRK-2-2, DRK-2-3, DRK-3-2, DRK-3-3, DRK-SRS-2 |
Number of Drums | 1 |
Includes | Simple installation for immediate use |
Color/Finish | Blue |
Weight | 28 |
Features | Helps maneuver stationary drums. Position drums without extra equipment. Strong construction promotes longevity. Simple installation for immediate use |
Application | Revolving drum cradle for horizontal drum storage racks. |
Description
The Revolving Drum Cradle provides orderly storage for 30 & 55 gallon drums. The heavy duty design provides extra strength. The units keep drums from accidental roll off and help maneuvering drums for simple draining. The color is blue for contrast to rack design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- AMERICAN FORGE & FOUNDRY Brake Drum Handlers (3595A)
- Vestil Hand Trucks & Dollies