Shop All Pallet Dollies
Vestil
OPTION-LOOPS/HANDLES ALUM PALLET DOLLY
Mfr # DOL-HDL
Zoro # G601795395
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Aluminum pallet dolly for ideal operation. Ideal as a loop or handle for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Overall Height 29
- Overall Width 5
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DOL-HDL
- Zoro # G601795395
- UPC # 691215015349
- Country of Origin China
- Category Pallet Dollies
Dimensions
Overall Height | 29 |
Overall Width | 5 |
Overall Length | 1 |
Height | 29 |
Size | 1 x 5 x 29 |
Width | 5 |
Depth | 1 |
Length | 1 |
Details
Material | Steel |
Features | Aluminum pallet dolly for ideal operation. Ideal as a loop or handle for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
For Use With | DOL-3636-6NT, DOL-3642-6NT, DOL-3648-6NT, DOL-4048-6NT, DOL-4242-6NT, DOL-4248-6NT, DOL-4848-6NT, DOL-4848-8NT, DOL-4848-10NT, DOL-3636-6T, DOL-3642-6T, DOL-3648-6T, DOL-4048-6T, DOL-4242-6T, DOL-4248-6T, DOL-4848-6T, DOL-3636-8T, DOL-3642-8T, DOL-3648-8T, DOL-4048-8T, DOL-4242-8T, DOL-4848-8T, DOL-3636-10T, DOL-3642-10T, DOL-3648-10T, DOL-4048-10T, DOL-4242-10T, DOL-4848-10T, DOL-PT-4048-6NT, DOL-PT-4048-6T, DOL-PT-4242-6NT, DOL-PT-4242-6T, DOL-PT-4248-6NT, DOL-PT-4248-6T, DOL-PT-4848-6NT, DOL-PT-4848-6T, DOL-ST-3636-10T, DOL-ST-3636-6NT, DOL-ST-3636-6T, DOL-ST-3636-8T, DOL-ST-3642-10T, DOL-ST-3642-6NT, DOL-ST-3642-6T, DOL-ST-3642-8T, DOL-ST-3648-10T, DOL-ST-3648-6NT, DOL-ST-3648-6T, DOL-ST-3648-8T, DOL-ST-4048-10T, DOL-ST-4048-6NT, DOL-ST-4048-6T, DOL-ST-4048-8T, DOL-ST-4242-10T, DOL-ST-4242-6NT, DOL-ST-4242-6T, DOL-ST-4242-8T, DOL-ST-4248-6NT, DOL-ST-4248-6T, DOL-ST-4848-10NT, DOL-ST-4848-10T, DOL-ST-4848-6NT, DOL-ST-4848-6T, DOL-ST-4848-8NT, DOL-ST-4848-8T |
Application | Loops and handle for aluminum pallet dollies. |
Weight | 2 |
Description
The optional loops and handle are a superb way to transfer dollies. The factory installed loop is placed in a functional side position for easy accessibility, while the included handle diminishes needless bending and twisting while pulling the unit to the desired location. To use, simply place the angled tip of the handle into and around the loop and pull up. The tension from the up-force allows personnel to maneuver the dolly in a variety of directions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Rubber Corner Protector (RCP4-2)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX79)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, Steel (48J083)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- Vestil Pallet Dollies