Shop All Pallet Lifters & Tilters
Vestil
OLA-4-42 Steel Overhead Load Lifter with 3-Position Height Adjustment and Adjustable Bail
Mfr # 736OLA442
Zoro # G611790335
product price: $4,619.99
/ea
Free Shipping & Returns
$4,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736OLA442
- Zoro # G611790335
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift palletized loads skids or crates with this Vestil OLA-4-42 steel overhead load lifter with 3-position height adjustment and adjustable bail - 4000 lb. capacity. This unit is designed to receive and lift loads placed by a fork truck. The ability to load containers onto the unit is made possible by the its 43 1/8'' long forks that adjust in width from 17 5/8'' - 35 5/8''.The unit's robust arm takes care of all the lifting raising loads weighing up to 4000 lb. to three different clearance heights at 40 9 1/6'' 52 5/16'' and 64 1/16''. Raising and lowering of the arm requires the assistance of an overhead crane. With a solid steel construction this overhead load lifter is extremely durable and sure to provide long-lasting use.Overall Dimensions:Length: 48 3/16''Width: 40 1/8''Height: 87 7/8''Clearance Height: 40 9/16'' - 64 1/16''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE2601DTX6)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- Vestil Pallet Lifters & Tilters