Shop All Platform Trucks
This Product is Discontinued
Vestil
Off-Road Traction Drive Platform Truck (Discontinued)
Mfr # OROAD-400
Zoro # G5581460
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 37.75
- Overall Length 72
- Overall Width 33.5
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # OROAD-400
- Zoro # G5581460
- UPC # 691215058056
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 37.75 |
Overall Length | 72 |
Overall Width | 33.5 |
Platform Length | 52.5 in |
Height | 37.75 |
Platform Width | 31.5 in |
Platform Height | 15.75 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 500 |
Item | Off-Road Traction Drive Platform Truck |
Finish | Powder Coat |
Caster Wheel Material | Pneumatic |
Number of Caster Wheels | 4 |
Features | Ideal on the farm or in the factory. Features a robust DC drive motor, and batteries with charger & level gauge. Includes a low/high speed, LED headlights, and forward/reverse. Side guards are removable |
Description
Off-Road Traction Drive Platform Truck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.