Shop All Edge and Corner Protectors
Vestil
Nylon Edge Guards, 5.375 X 3.875, PK100
Mfr # EDGE-N1
Zoro # G2312541
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 0.32 ft
- Width 3.875
- Thickness 0.109 in
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EDGE-N1
- Zoro # G2312541
- UPC # 691215058339
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 0.32 ft |
Width | 3.875 |
Details
Item | NYLON EDGE GUARDS 100 PCS 5.375 X 3.875 |
Material | Nylon |
Thickness | 0.109 in |
Color | Cream |
For Use With | Nylon edge guards are used on carton straps and cargo straps. They prevent plastic strapping from "cutting" into cardboard cartons. |
Description
NYLON EDGE GUARDS 100 PCS 5.375 X 3.875, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- UNIVERSAL HOBBIES Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model (UH8140)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- VESTIL Plastic Edge Guards, 5.5 X 4, PK100 (EDGE-P5)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- VESTIL Steel Edge Guards, 7.5 X 4, PK10 (EDGE-S7)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- Vestil Edge and Corner Protectors