Shop All Dollies
Vestil
Nose Plate Dolly
Mfr # NPL-24
Zoro # G0983599
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 600 lb
- Assembled Yes
- Platform Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 32" |
Platform Width | 18" |
Caster Wheel Dia. | (2) 3", (2) 2" |
Caster Wheel Width | (2) 1-1/2", (2) 1-1/4" |
Platform Height | 4" |
Caster Width | (2) 1-1/2 in, (2) 1-1/4 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 600 lb |
Item | Nose Plate Dolly |
Assembled | Yes |
Caster Material | Hard Rubber |
Platform Material | Steel |
For Use With | File Cabinets, Appliances, Drums, Crates and Cartons |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Load Capacity (Lb.) | 600 lb. |
Number of Caster Wheels | 4 |
Includes | (1) Nose Plate Dollies |
Features | Counterbalance design supports part of the load |
Wheel Material | Hard Rubber |
Product Type | Nose Plate Dolly |
Description
Nose Plate Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- OTC Easy Roller Dolly, 1500lb, 9-1/2In (1580)
- Vestil Dollies