Shop All Dollies
Vestil
Nose Plate Dolly
Mfr # NPL-21
Zoro # G0983775
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 600 lb
- Assembled Yes
- Platform Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 32" |
Platform Width | 15" |
Caster Wheel Dia. | (2) 3", (2) 2" |
Platform Height | 4" |
Caster Wheel Width | (2) 1-1/2", (2) 1-1/4" |
Caster Width | (2) 1-1/2 in, (2) 1-1/4 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 600 lb |
Item | Nose Plate Dolly |
Assembled | Yes |
Number of Caster Wheels | 4 |
Caster Material | Hard Rubber |
Load Capacity (Lb.) | 600 lb. |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Platform Material | Steel |
For Use With | File Cabinets, Appliances, Drums, Crates and Cartons |
Features | Counterbalance design supports part of the load |
Wheel Material | Hard Rubber |
Includes | (1) Nose Plate Dollies |
Product Type | Nose Plate Dolly |
Description
Nose Plate Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPUS-SLB-5161810-4)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL Blue Plastic Dolly With Handle 500 lb Capacity 16 x 24 (PDH-1624)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-9)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- SHINN FU CO OF AMERICA $CAR DOLLY SET 2000 LB 3-IN-1 (OM47020)
- Vestil Dollies