Shop All Drum Tools
Vestil
Non-Sparking Multi-Purpose Drum Plug Wrench 13" L x 5" W
Mfr # DRM1018
Zoro # G406625750
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze Alloy
- Color Bronze
- Handle Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRM1018
- Zoro # G406625750
- Country of Origin China
- Category Drum Tools
Dimensions
Handle Width | 5" |
Details
Material | Bronze Alloy |
Color | Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK RACK STN NKL 18""L (S813-030)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 5 in H, 0.32 cu ft Volume Capacity (NXO1215-5)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- Vestil Drum Tools