Shop All Bung Wrenches
Vestil
Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W
Mfr # DRM1020
Zoro # G706604196
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Bronze Alloy
- Width 2"
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRM1020
- Zoro # G706604196
- Country of Origin China
- Category Bung Wrenches
Dimensions
Overall Length | 12" |
Width | 2" |
Details
Material | Bronze Alloy |
Color | Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- RIEKE Steel Drum Bung, 10PK (DRM542)
- BASCO Screw Cap Wrench, 70mm (BW2)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- MARTIN SPROCKET & GEAR Wr, Bx, Db, Bk, 1-7/16X1-1/2, BLK8040B (BLK8040B)
- Vestil Bung Wrenches