Shop All Utility Carts
Vestil
Nesting Slim Truck ADDITIONAL SHELF
Mfr # UST-SLF
Zoro # G301793714
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Overall Length 14
- Overall Width 48
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UST-SLF
- Zoro # G301793714
- UPC # 691215116282
- Country of Origin Japan
- Category Utility Carts
Dimensions
Overall Height | 2.5 |
Overall Length | 14 |
Overall Width | 48 |
Platform Length | 14" |
Length | 14 in |
Width | 48 |
Depth | 14 in |
Height | 3 in |
Size | 14 x 48 x 2.5 |
Details
Material | Plastic |
Color | Gray |
Load Capacity | 200 lb |
Includes | (1) Plastic Additional Shelf for a Nesting Slim Truck |
Features | Lightweight for easy portability. Designed for simple attachment. Hardy structure for daily use. Adds surface area for dispersing and storing |
For Use With | UST-1748 |
Application | The extra shelf is a great addition to the slim cart. The extra shelf creates more surface area for transporting goods. |
Weight | 11 |
Assembled | Yes |
Shape | Rectangle |
Description
The Extra shelf is a great addition to the slim cart. The extra shelf creates more surface area for transporting goods. The shelf is a simple design that can easily be transferred from model to model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 30L x 24W x 39H (2430P3C)
- Vestil Utility & Storage Carts