Shop All Document Holders
Vestil
Neon Shop Ticket Holders, PK25
Mfr # SHOPT-N
Zoro # G2312681
product price: $94.39
/pk 25, $3.78/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Type Neon
- Color Clear
- Width 10.25
- Height 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SHOPT-N
- Zoro # G2312681
- UPC # 691215078764
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 10.25 |
Height | 0.0625 |
Details
Item | NEON SHOP TICKET HOLDERS |
Material | Vinyl |
Type | Neon |
Color | Clear |
Features | Stitched heavy weight vinyl provides durability. Ticket holder design works with standard paper. Protection design keeps documents clean and readable. Clear design allows users to accurately read text |
Description
NEON SHOP TICKET HOLDERS, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- VESTIL Hanging Strap Shop Ticket Holders, PK15 (SHOPT-HS)
- VESTIL Standard Shop Ticket Holders, PK50 (SHOPT-P)
- VESTIL Zip Seal Shop Ticket Holders, PK15 (SHOPT-Z)
- VESTIL Top-hanging Eyl Shop Ticket Holders, PK25 (SHOPT-T)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- Vestil Document Holders