Shop All Forklift Accessories
Vestil
Near Vertical Drum Lift 1K Cap
Mfr # NVD-40
Zoro # G105573895
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 43"
- Material Steel
- Color Blue
- Load Capacity 1000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # NVD-40
- Zoro # G105573895
- UPC # 691215028974
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 43" |
Platform Length | 5.9375" |
Size | 5.9375 x 43 x 10.4375 |
Length | 6 in |
Width | 43 |
Height | 11 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Assembled | Yes |
For Use With | 55 gallon closed head steel drums with an overhead lifting device |
Features | Easily attaches to any drum with a top and bottom lip for optimal results |
Drum Capacity | 55 gallon |
For Drum Material | Steel |
Weight | 21 |
Includes | (1) Near Vertical Drum Lifter |
Application | This near vertical Drum Lifter is designed for the transportation of closed head steel drums with an overhead lifting device |
Description
This near vertical Drum Lifter is designed for the transportation of closed head steel drums with an overhead lifting device. Adjustable attachment point allows drum to be lifted from a horizontal to a near-vertical position. Easily attaches to any drum with both a top and bottom lip. Adjustable top attachment point for use with different height drums.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Sisal Twine, 2 Ply, 1460'L, 360 Lbs. Tensile Strength, Natural (TWS146)
- KEEPER BUNGEE W/BALL BLK 12""10PK (6344)
- ZORO SELECT Rope, 160ft, White, 20lb., Polyprpylne (1004-WA)
- BARON Chain Brass (7183)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- VESTIL Industrial Round Acrylic Mirror, 30" dia. (CNVX-30)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- Vestil Forklifts & Attachments