Shop All Utility Carts
Vestil
Multi-Tier Cart, 3 Shelf, 3 Basket, 200 lb., Steel, 3 Shelves, 300 lb
Mfr # TSCT-3B
Zoro # G5435608
product price: $710.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Overall Width 19.0625"
- Material Steel
- Color Blue
- Load Capacity 300 lb
- Wheel Type 4" x 2" Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TSCT-3B
- Zoro # G5435608
- UPC # 691215044110
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 19.0625" |
Platform Length | 30.6875" |
Shelf Length | 23-5/8 in |
Shelf Width | 16" |
Top Shelf Height | 57" |
Caster Width | 2" |
Caster Diameter | 4" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 300 lb |
Item | Multi-Tier Cart,3 Shelf,3 Basket,200 lb. |
Wheel Type | 4" x 2" Casters |
Number of Shelves | 3 |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Utility Cart Shelf Style | Lipped |
Finish | Powder Coated |
Utility Cart Item | Multi-Tier Stock Cart |
Includes | (1) Steel Multi-Tier Cart with 3 Shelves and 3 Baskets |
Caster Material | Mold on Rubber |
Features | Shelves include a lip on all four sides for added safety |
Number of Casters | 4 |
Assembled | No |
Application | This unique multi-tier stock cart makes it easy to organize and reach parts |
Description
Multi-Tier Cart,3 Shelf,3 Basket,200 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- AP PRODUCTS AP Products 017-90916 Sikaflex-252, Black (017-90916)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- GLOBAL EQUIPMENT Battery High Lift Skid Truck, 3300 Lb. Capacity, 21" x 44" Forks (JEA5215-UL)
- Vestil Utility & Storage Carts