Shop All Jib Cranes
Vestil
Multi Station Jib Crane - Transportable
Mfr # JIB-P-10-8-8
Zoro # G5216270
product price: $2,753.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,753.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Weight (Lbs.) 641
- Material Steel
- Finish Painted
- Capacity (Lb.) 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-P-10-8-8
- Zoro # G5216270
- UPC # 691215024921
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 108.6875 |
Details
Item | Multi Station Jib Crane - Transportable |
Swivel Angle | 360 Degrees |
Weight (Lbs.) | 641 |
Material | Steel |
Finish | Painted |
Capacity (Lb.) | 1000 lb |
Color | Blue |
Description
Multi Station Jib Crane - Transportable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- KAHUNA WAGONS Kahuna Wagons-Electric Wagon Conversion Kit (EWKC)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- Vestil Jib Cranes