Shop All Jib Cranes
Vestil
Multi Station Jib Crane - Transportable
Mfr # JIB-P-10-8-10
Zoro # G5216325
product price: $3,195.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,195.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Weight (Lbs.) 703
- Overall Height (In.) 132.6875
- Capacity (Lb.) 1000 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-P-10-8-10
- Zoro # G5216325
- UPC # 691215024907
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 132.6875 |
Details
Swivel Angle | 360 Degrees |
Weight (Lbs.) | 703 |
Capacity (Lb.) | 1000 lb |
Material | Steel |
Finish | Painted |
Color | Blue |
Description
Multi Station Jib Crane - Transportable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- GLEASON REEL Jib Crane (W5S-060902)
- Vestil Lifting Equipment