Shop All Jib Cranes
Vestil
Multi Station Jib Crane - Transportable
Mfr # JIB-P-10-6-6
Zoro # G5216228
product price: $2,056.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,056.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Blue
- Capacity (Lb.) 1000 lb
- Overall Height (In.) 84.6875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-P-10-6-6
- Zoro # G5216228
- UPC # 691215024884
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 84.6875 |
Details
Item | Multi Station Jib Crane - Transportable |
Swivel Angle | 360 Degrees |
Color | Blue |
Capacity (Lb.) | 1000 lb |
Material | Steel |
Weight (Lbs.) | 552 |
Finish | Painted |
Description
Multi Station Jib Crane - Transportable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 5/0 Size, 50 ft., 925 lb. (1DKD2)
- DAYTON Truck, Hand, 800 Lb (6W856)
- MAGLINER Caster 5X1-1/4In Gray Polyu W/Brake (131020B)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-2-G-DC)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- Vestil Lifting Equipment