Shop All Jib Cranes
Vestil
Multi Station Jib Crane - Transportable
Mfr # JIB-P-10-10-8
Zoro # G5216340
product price: $2,492.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Finish Painted
- Material Steel
- Capacity (Lb.) 1000 lb
- Weight (Lbs.) 668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-P-10-10-8
- Zoro # G5216340
- UPC # 691215024860
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 108.6875 |
Details
Swivel Angle | 360 Degrees |
Finish | Painted |
Material | Steel |
Capacity (Lb.) | 1000 lb |
Weight (Lbs.) | 668 |
Color | Blue |
Description
Multi Station Jib Crane - Transportable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- Vestil Lifting Equipment