Shop All Drum Dollies & Caddies
Vestil
Multi Purpose Tilting Drum Dolly
Mfr # DRUM-TRI-C-TLT
Zoro # G1559111
original price:
$155.00
6% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.875
- Overall Width 21.5"
- Material Steel
- Application These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3" x 1-1/4" swivel casters.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-TRI-C-TLT
- Zoro # G1559111
- UPC # 691215076630
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5.875 |
Overall Width | 21.5" |
Wheel Diameter | 3" |
Platform Length | 21.5" |
Height | 6 in |
Length | 22 in |
Outside Diameter | 26-7/16" |
Inside Diameter | 19-3/16" |
Width | 21.5 |
Details
Item | Multi Purpose Tilting Drum Dolly |
Material | Steel |
Application | These multi-purpose dollies have a high polished bright zinc finish for corrosion resistance and (4) 3" x 1-1/4" swivel casters. |
Color | Silver |
Load Capacity | 1200 lb |
Assembled | No |
Includes | Foot-operated tilt feature locks into place |
Caster Material | Steel |
Drum Capacity | 1200 gal |
Color/Finish | Silver |
Features | Tilting design provides better liquid extraction. Unique design works with a variety of round steel drums. Foot-operated tilt feature locks into place. Solid steel construction offers long lasting rugged use |
For Use With | Unique design works with a variety of round steel drums |
Weight | 24 |
Description
Multi Purpose Tilting Drum Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- KINGCHAIN 100 ft. Florentine Brass Decorative Chain (540642)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- ATD TOOLS ATD Tools ATD-5255 Drum Dolly For 55-Gallon Drums (ATD-5255)
- Vestil Hand Trucks & Dollies