Shop All Drum Dollies & Caddies
Vestil
Multi Purpose Quad Drum Dolly, Cast Iron, 30-3/4" x 30-3/4" x 6-1/16", 1200 lb Capacity
Mfr # DRUM-QUAD-C
Zoro # G803509660
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.0625
- Overall Length 30.75
- Overall Width 30.75
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-QUAD-C
- Zoro # G803509660
- UPC # 691215015585
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6.0625 |
Overall Length | 30.75 |
Overall Width | 30.75 |
Wheel Diameter | 3" |
Platform Length | 30.75" |
Width | 30.75 |
Length | 31 in |
Size | 30.75 x 30.75 x 6.0625 |
Inside Diameter | 91/4", 915/16", 183/4", and 23-1/2" |
Depth | 30.75 |
Height | 7 in |
Outside Diameter | 30-3/4" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 1200 lb |
Assembled | No |
Features | Unique multi-purpose design can be used in many drum applications. Nylon pull strap helps transport down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use |
Application | Tilt Drum 10 degrees for better liquid extraction. Tilting feature is foot-operated and locks into place when activated. |
Color/Finish | Silver |
Includes | Rubber-coated hook allows strap to hook on top of drum for storage. |
Caster Material | Cast Iron |
Weight | 21 |
For Use With | Transports:Ă‚Â 5-gallon pail, 30 & 55-gallon drums, LP gas tank |
Drum Capacity | 1200 gal |
Description
This multi-purpose quad drum dolly has a high polished bright zinc finish for corrosion resistance. The dolly comes with a nylon pull strap that helps in transporting down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- ERICKSON 2" 10,000 lb Mini Winch (52804)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- RONSTAN INTERNATIONAL Pole Hoop Bail, 3 1/8" Internal Width (RF1047)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- Vestil Drum Dollies & Caddies