Shop All Workbenches
Vestil
Multi-Purpose Packaging Bench, 49-1/4" W, 64.3125" Height, 1000 lb.
Mfr # MPPB-4794
Zoro # G5438137
original price:
$554.99
9% off
new price: $499.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Multi-Purpose Packaging Bench
- Load Capacity 1000 lb.
- Width 49-1/4"
- Color Blue
- Depth 73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MPPB-4794
- Zoro # G5438137
- UPC # 691215090070
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 49-1/4" |
Depth | 73" |
Height | 64.3125" |
Details
Item | Multi-Purpose Packaging Bench |
Workbench/Work Table Type | Multi-Purpose Packaging Bench |
Load Capacity | 1000 lb. |
Color | Blue |
Top Thickness | 3/4" |
Workbench/Table Frame Material | Steel |
No. of Shelves | 1 |
Includes | Elevated Tower For Holding Two Rolls of Packaging Paper or Bubble Wrap |
Description
Multi-Purpose Packaging Work Bench,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- Vestil Workbenches