Shop All Drum Tools
Vestil
Multi-Purpose Drum Lifter, 800 lb. Cap.
Mfr # PDL-800-M
Zoro # G1749513
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19
- Overall Length 14.75
- Material Steel
- Overall Width 14.75
- Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDL-800-M
- Zoro # G1749513
- UPC # 691215029469
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 19 |
Overall Length | 14.75 |
Overall Width | 14.75 |
Length | 14.75 |
Width | 14.75 |
Height | 19 |
Details
Material | Steel |
Color | Blue/Yellow |
Item | Multi-Purpose Drum Lifter,800 lb. Cap. |
Finish | Powder Coat |
Product Type | Multi-Purpose Drum Lifter,800 lb. Cap. |
Description
Multi-Purpose Drum Lifter,800 lb. Cap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168RED)
- PIG Lead Diverter Mobile Collection Containr (TLS1100)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- VESTIL Portable Cylinder Lifter-Hard Rubber (CYL-LT-1-HR)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- Vestil Drums & Accessories