Shop All Drum Dollies & Caddies
Vestil
Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters
Mfr # MPD-5
Zoro # G1748868
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.0625"
- Material Steel
- Color Blue
- Load Capacity 150 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MPD-5
- Zoro # G1748868
- UPC # 691215065276
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 16.0625" |
Wheel Diameter | 3" |
Platform Length | 16.0625" |
Height | 5 in |
Inside Diameter | 11-3/4" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 150 lb |
Item | Multi-Pail Dolly w/Pull Strap,150 lb. |
Assembled | No |
Drum Capacity | 150 gal |
Includes | (1) Multi-Pail Dolly; (4) Swivel Casters; 48" Pull Strap |
Caster Material | Polyurethane |
Features | Move five gallon containers with ease. Ideal for janitorial and cleaning tasks and other industrial uses. Works with round and square, plastic and steel pails. Includes pull strap for easy transportation |
Application | The multi-pail dolly is a great addition to the material handling department |
For Use With | Ideal for janitorial and cleaning tasks and other industrial uses |
Description
Multi-Pail Dolly w/Pull Strap,150 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1152 Lb (2VJE1)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- Vestil Drum Dollies & Caddies