Shop All Dock Wheel Chocks
Vestil
Molded Wheel Chock 8 In. with Flag
Mfr # ORWC-8-ERGO-FL
Zoro # G605444190
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Rubber
- For Use With Trailer Wheels
- Width 19
- Height 37.125
- Depth 20.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ORWC-8-ERGO-FL
- Zoro # G605444190
- UPC # 691215364331
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 19 |
Height | 37.125 |
Depth | 20.4375 |
Length | 20.4375 |
Details
Material | Steel/Rubber |
For Use With | Trailer Wheels |
Max. Vehicle Weight | 13 |
Color | Yellow |
Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Semi Steel, Rigid, 5" (N32-5-IRB)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-35)
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- VESTIL Speed Bump Heavy Duty Asphalt, 72" (SBRY-72-A)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- VESTIL Cast Steel Slope Wheel Chock (SSC-17)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- ZORO SELECT Lag Bolts Shields, 3in.L, 3/4in.W, 3/4in.H (29NH38)
- Vestil Dock Wheel Chocks