Shop All Cable Protectors
Vestil
MOLDED RUBBER CROSSOVER CONNECTORS
Mfr # MRBR-CON
Zoro # G901795385
original price:
$18.99
12% off
new price: $16.55
/pr
Sold in multiples of 3 for $49.65
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MRBR-24
- Material Rubber
- Color Black
- Length 10.375
- Width 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MRBR-CON
- Zoro # G901795385
- UPC # 691215028585
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 10.375 |
Width | 2.875 |
Outside Width | 2.875 |
Height | 1.4375 |
Size | 10.375 x 2.875 x 1.4375 |
Overall Length | 10.375 |
Depth | 10.375 |
Overall Height | 1.4375 |
Details
For Use With | MRBR-24 |
Material | Rubber |
Color | Black |
Features | Use to interlock individual units together to form wider crossovers. Lock together as many units as required. Constructed of molded rubber for flexibility. Connector pair fits the molded rubber hose & cable crossover |
Weight | 1 |
Application | The connectors are perfect for the ever changing landscape of the work place. |
Description
The connectors are perfect for the ever changing landscape of the work place. Easy to handle with a compact design the sleek finish is great for your crossover needs. Allows new or existing units to be extended to workspaces that were once unreachable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- Vestil Cable Protectors