Shop All Dock Bumpers
Vestil
Molded, Rubber Cable Clamp, 2.2K, Yellow
Mfr # MRHR-39-YL
Zoro # G5438091
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.75
- Overall Length 40
- Overall Width 5.5
- Material Rubber
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MRHR-39-YL
- Zoro # G5438091
- UPC # 691215090124
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 0.75 |
Overall Length | 40 |
Overall Width | 5.5 |
Bumper Width | 5.5 |
Bumper Height | 0.75 |
Details
Material | Rubber |
Color | Yellow |
Item | Molded,Rubber Cable Clamp,2.2K,Yellow |
Description
Molded,Rubber Cable Clamp,2.2K,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- VESTIL Extruded Rubber Fender Bumper M-6-12 - 12"L x 6"W x 6"H (M-6-12)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1218-4.5)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- DURABLE CORP 4.5" X 12" X 18" Loading Dock Bumper (B4512-18)
- Vestil Dock Bumpers