Shop All Lifting Truck Accessories
Vestil
Molded Plastic Pallet Truck Chock
Mfr # PTC-8
Zoro # G5043529
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/8"
- Overall Length 27-3/16"
- Overall Width 15-3/8"
- Material Plastic
- Color Black / Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PTC-8
- Zoro # G5043529
- UPC # 691215070997
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 3-1/8" |
Overall Length | 27-3/16" |
Overall Width | 15-3/8" |
Platform Length | 27.1875" |
Details
Material | Plastic |
Color | Black / Blue |
Construction | Molded Plastic |
Item | Pallet Truck Chock |
Assembled | Yes |
Features | Usable Size: 6-3/4"W X 8"L; Prevent Moving Of Empty Pallet Trucks |
Includes | Bottom Surface; Rubber Suction-Cup Grips |
Description
Molded Plastic Pallet Truck Chock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- CM Lube (28616)
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL PNEUMATIC TWIN FOOT SWITCH (FC-2P)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- Vestil Lifting Truck Accessories