Shop All Dock Bumpers
Vestil
MOLDED EXTRUDED TRIANGULAR BUMPER 36" LONG
Mfr # M-ET-2-36
Zoro # G101795239
product price: $33.89
/ea
Sold in multiples of 2 for $67.78
$67.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Length 36
- Overall Width 3.625
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-ET-2-36
- Zoro # G101795239
- UPC # 691215339995
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 3.75 |
Overall Length | 36 |
Overall Width | 3.625 |
Bumper Width | 3.625 |
Bumper Height | 3.75 |
Depth | 36 |
Length | 36 |
Details
Material | Rubber |
Color | Black |
Weight | 5.29 |
Features | Protects against heavy impact and damaging results. Triangle design shape allows for all around safety. Quick and easy installation. Strong rubber construction |
Description
The Extruded Bumper protects against heavy impact and damaging results of daily contact. This Bumper is made of resistant rubber that allows for effective protection over a wide radius. Lightweight and simple to install. The installation hardware is not included, but it is available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- DURASHELF Leg Stacker (C2010)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1296-4.5)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- Vestil Dock Bumpers