Shop All Dock Bumpers
Vestil
MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG
Mfr # M-ET-2-18
Zoro # G601795333
product price: $19.19
/ea
Sold in multiples of 2 for $38.38
$38.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Length 18
- Overall Width 3.625
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-ET-2-18
- Zoro # G601795333
- UPC # 691215339971
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 3.75 |
Overall Length | 18 |
Overall Width | 3.625 |
Bumper Height | 3.75 |
Bumper Width | 3.625 |
Depth | 18 |
Length | 18 |
Details
Material | Rubber |
Color | Black |
Features | Protects against heavy impact and damaging results. Triangle design shape allows for all around safety. Quick and easy installation. Strong rubber construction |
Weight | 2.76 |
Description
The Extruded Bumper protects against heavy impact and damaging results of daily contact. This Bumper is made of resistant rubber that allows for effective protection over a wide radius. Lightweight and simple to install. The installation hardware is not included, but it is available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE2803TFX8)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- RENEGADE Adjustable-Width Manual Pallet Jack (AP10SL-REN)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- Vestil Dock Bumpers