Shop All Dock Bumpers
Vestil
MOLDED EXTRUDED TRIANGULAR BUMPER 12" LONG
Mfr # M-ET-2-12
Zoro # G401795250
product price: $13.89
/ea
Sold in multiples of 3 for $41.67
$41.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Length 12
- Overall Width 3.625
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-ET-2-12
- Zoro # G401795250
- UPC # 691215339964
- Country of Origin India
- Category Dock Bumpers
Dimensions
Overall Height | 3.75 |
Overall Length | 12 |
Overall Width | 3.625 |
Bumper Width | 3.625 |
Bumper Height | 3.75 |
Length | 12 |
Depth | 12 |
Details
Material | Rubber |
Color | Black |
Weight | 1.87 |
Features | Protects against heavy impact and damaging results. Triangle design shape allows for all around safety. Quick and easy installation. Strong rubber construction |
Description
The Extruded Bumper protects against heavy impact and damaging results of daily contact. This Bumper is made of resistant rubber that allows for effective protection over a wide radius. Lightweight and simple to install. The installation hardware is not included, but it is available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- INDUSCO Link, 3/8", Twin Double Clevis (54400206)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD PSP LONG (100968)
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- Vestil Dock Bumpers