Shop All Dock Wheel Chocks
Vestil
Molded Cast Steel Wheel ChocK, 8x 8.5 x 7
Mfr # MS-15
Zoro # G5438076
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Steel
- Width 8.5625
- Height 7.125
- Depth 8.25
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MS-15
- Zoro # G5438076
- UPC # 691215028615
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8.5625 |
Height | 7.125 |
Depth | 8.25 |
Details
Material | Cast Steel |
Color | Silver |
Item | Molded Cast Steel Wheel ChocK,8x 8.5 x 7 |
Description
Molded Cast Steel Wheel ChocK,8x 8.5 x 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Flipper Kit for Bauer Rung Locks (06050)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- VESTIL Rubber Speed Hump, 35.25x120, Asphalt (RSH-120-36-A)
- VESTIL Heavy Duty Asphalt Anchor (AS-HDA-12)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- VESTIL Wheel Chock Holder (WC-H)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- Vestil Dock Wheel Chocks