Shop All Rubber Wheels
Vestil
Mold on Rubber Wheel 6x2 Black
Mfr # WHL-MR-6X2
Zoro # G205444149
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.125
- Overall Height 6
- Overall Length 6
- Overall Depth 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-MR-6X2
- Zoro # G205444149
- UPC # 691215335362
- Country of Origin China
- Category Rubber Wheels
Dimensions
Overall Width | 2.125 |
Overall Height | 6 |
Overall Length | 6 |
Overall Depth | 6 |
Size | 6 x 2.125 x 6 |
Details
Color | Black |
Material | Mold on Rubber |
Description
Mold on rubber wheels provide excellent floor protection, a cushioned and quiet ride for the product being transported, and excel at absorbing shock and vibration. When used as a drive wheel, mold on rubber caster wheels provide excellent grip. They are a cost-effective means of reducing noise while maintaining reasonable carrying capacities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 7/16 In, 122 Copper (SL2-14P)
- HAMPTON Small Zinc-Plated Silver Steel 1.75 in. L Clothesline Hook Plate Type 200 lb (02-3491-101)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403415)
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- VESTIL Hard Rubber Wheel 3x1 125lb Black (WHL-HR-3X1)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Rubber Wheel 10x2.5 5/8" Bearing (WHL-HR-10X2.5-5/8)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- Vestil Rubber Wheels